Shop All Mechanics Gloves
Condor
Mechanics Gloves, XL, Blue, Polyester
Mfr # 488C17
Zoro # G7347063
product price: $11.09
/pr
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C17
- Zoro # G7347063
- UPC # 781513644553
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 11 |
Glove Length | 9 1/4 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Purple (304340333)
- AZAR DISPLAYS 3" H x 24" L Black C-Channel (600324-BLK)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99108)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2076-XS (6))
- CONDOR Mechanics Gloves, M, Blue, Polyester (488C15)
- CONDOR Mechanics Gloves, S, Blue, Polyester (488C14)
- CONDOR Mechanics Gloves, L, Blue, Polyester (488C16)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- CONDOR Mechanics Gloves, XL, Black, Polyester (493V20)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C71)
- MECHANIX WEAR Mechanics Gloves, Size XL, PR (MCMG-X91-011)
- Condor Mechanics Gloves