Shop All Mechanics Gloves
Condor
Mechanics Gloves, XL, Black, Polyester
Mfr # 493V20
Zoro # G2147365
product price: $10.45
/pr
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Palm Material Synthetic Leather
- Application Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 493V20
- Zoro # G2147365
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 1/4 in |
Description
Mechanics Gloves, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene Rubber, Standards CE, EN388:2016 3111X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Ear Plugs, 100 PK (IHP100C)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- CONDOR Chemical Resistant Bib Apron, PVC, 18 mil Thick, 50 in L, Blue, Universal Size (3BU46)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V18)
- CONDOR Mechanics Gloves, L, Black, Polyester (493V19)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C66)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- CONDOR Mechanics Gloves, XL, Black, Spandex/Neoprene (42KZ77)
- CONDOR Mechanics Gloves, M, Black, Spandex/Neoprene (42LA26)
- 212 PERFORMANCE Mechanics Gloves, L, Black (MFXT-05-010)
- Condor Gloves & Hand Protection