Shop All Mechanics Gloves
Condor
Mechanics Gloves, XL, Black, Polyester
Mfr # 488C67
Zoro # G7346731
product price: $13.49
/pr
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C67
- Zoro # G7346731
- UPC # 781513645055
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 11 |
Glove Length | 8 3/4 in |
Size- Alpha | XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 2111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (FBM5555)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (34-8753)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist L (GW901L)
- AVERY UltraDuty GHS Chemical Waterproof and UV ResLabels, 8.5x11, Wht, PK50 (60501)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C68)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C65)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C64)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42KZ63)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C25)
- CONDOR Mechanics Gloves, L, Black, Polyester (493V14)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L ( 4 ), Orange/Black (KCCPW-04-L)
- Condor Gloves & Hand Protection