Shop All Mechanics Gloves
Condor
Mechanics Gloves, XL, Black, Polyester
Mfr # 488C32
Zoro # G7344817
product price: $10.95
/pr
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Shirred Slip-On
- Glove Length 9 1/4 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C32
- Zoro # G7344817
- UPC # 781513644706
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 11 |
Glove Length | 9 1/4 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCO Gel Insole, Unisex, Fits M 10-11 W12-13, PR (39818)
- DUAL-LITE Exit Sign, LED, Battry, Self-Diagnostic, Red (93091663)
- CONDOR OUTDOOR PRODUCTS PATROL RADIO POUCH GEN 2, NAVY BLUE (191229-006)
- TINGLEY RUBBER Workbrutes® G2 PVC Overshoe, Size Medium, 17"H, Cleated Outsole, Black With Red Sole (45851.MD)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C33)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C29)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C30)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C64)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- CONDOR Hi-Vis Mechanics Impact Gloves, S, Green, Polyester (488C54)
- MECHANIX WEAR Mechanics Gloves, L, Gray/White, Mesh (MSV-00-010)
- Condor Gloves & Hand Protection