Shop All Mechanics Gloves
Condor
Mechanics Gloves, S, High Visibility Yellow/Black, Spandex/Neoprene
Mfr # 42KZ89
Zoro # G3855629
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color High Visibility Yellow/Black
- Palm Material Synthetic Leather
- Application General Purpose
- Palm Construction Single Layer and Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 42KZ89
- Zoro # G3855629
- UPC # 190735893890
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Color | High Visibility Yellow/Black |
Palm Material | Synthetic Leather |
Application | General Purpose |
Palm Construction | Single Layer and Seamless |
Back Material | Spandex/Neoprene |
Finger Style | Full |
Closure Type | Hook and Loop Fastener Wrist |
Thumb Style | Full |
Cuff | Hook-and-Loop |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Glove Palm Material | Synthetic Leather |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850-7/UYK)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- BRADY Lockout Hasp, Standard, 6 Lock, PK5 (87693)
- TOUGH DUCK Ultimate Duck Parka BRN, XLT (WJ343)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V13)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C60)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C69)
- CONDOR Mechanics Gloves, 2XL, Black, Embossed Neoprene (42KZ98)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C66)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V18)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black, Trekdry(R) (MPT-P58-010)
- Condor Mechanics Gloves