Shop All Mechanics Gloves
Condor
Mechanics Gloves, S, Black/Yellow, Spandex
Mfr # 5NGN2
Zoro # G0129945
product price: $12.15
/pr
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Palm Material Grain Deerskin Leather
- Application General Work, Assembly, Mechanic, Maintenance
- Palm Construction Leather
- Back Material Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5NGN2
- Zoro # G0129945
- UPC # 190735105054
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Color | Black/Yellow |
Palm Material | Grain Deerskin Leather |
Application | General Work, Assembly, Mechanic, Maintenance |
Palm Construction | Leather |
Back Material | Spandex |
Thumb Style | Wing |
Lining | Unlined |
Cuff | Elastic |
Finger Style | Full |
Stitching Material | Polyester |
Closure Type | hook-and-loop |
Sold As | Pair |
Minimum Temperature | Not Rated |
Shop By | Closeouts |
Glove Palm Material | Deerskin |
Description
Mechanics Gloves, Palm Material Grain Deerskin Leather, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 TDU Belt, Black, XL (59552)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 120)
- LABELMASTER Non-Flammable Gas Label, PK50 (HML4S)
- FEDERAL SIGNAL Back Box, 4-3/8" W, 2-7/16" D, 4-3/8" H (WB-NM)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C33)
- CONDOR Mechanics Gloves, S, Black, Spandex/Neoprene (42LA05)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C71)
- CONDOR Mechanics Impact Gloves, L, Black, Polyester (488C51)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V18)
- ERGODYNE Mechanics Gloves, L, Gray, Hex-Stretch Knit (17044)
- Condor Mechanics Gloves