Shop All Mechanics Gloves
Condor
Mechanics Gloves, S, Black, Spandex/Neoprene
Mfr # 42LA05
Zoro # G3961240
product price: $14.85
/pr
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Black
- Palm Material Synthetic Leather
- Application General Purpose
- Palm Construction Single Layer and Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 42LA05
- Zoro # G3961240
- UPC # 190735890615
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | General Purpose |
Palm Construction | Single Layer and Seamless |
Closure Type | Elastic |
Finger Style | Full |
Back Material | Spandex/Neoprene |
Cuff | Hook-and-Loop |
Thumb Style | Full |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Glove Palm Material | Synthetic Leather |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Knee Pads, Acidic Green, Medium, (103193-320M)
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- VULTURE Floor Marking Tape, Yellow/Black, Roll (CON2RYCHEVRON)
- SEKURE VIEW 48 in. Outdoor Convex Mirror, 3 T-Brackets (TCVO-48T-PB)
- CONDOR Mechanics Gloves, XL, Blue, Polyester (488C17)
- CONDOR Mechanics Impact Gloves, XL, Black, Polyester (488C52)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C30)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C46)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C68)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black, Breathable Polyester Mesh (821)
- Condor Gloves & Hand Protection