Shop All Mechanics Gloves
Condor
Mechanics Gloves, S, Black, Spandex/Neoprene
Mfr # 42KZ99
Zoro # G3855577
product price: $14.15
/pr
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Black
- Palm Material Synthetic Leather
- Application General Purpose
- Palm Construction Single Layer and Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 42KZ99
- Zoro # G3855577
- UPC # 190735894026
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | General Purpose |
Palm Construction | Single Layer and Seamless |
Thumb Style | Full |
Finger Style | Full |
Back Material | Spandex/Neoprene |
Cuff | Hook-and-Loop |
Closure Type | Elastic |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Glove Palm Material | Synthetic Leather |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Aluminized Bib Apron, Aluminized Thermonol (ATH125-39)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, PR (RWG22TXL)
- CONDOR Electrical Glove Protector, 11, White, PR (3RNA2)
- ALLEGRO INDUSTRIES Fit Check Ampules, Isoamyl Acetate, PK10 (0201)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C20)
- CONDOR Mechanics Impact Gloves, S, Black, Polyester (488C49)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C13)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V18)
- CONDOR Mechanics Gloves, L, Black, Polyester (493V19)
- CONDOR Mechanics Gloves, S, Black, Spandex/Neoprene (42LA05)
- CAIMAN M.A.G. Gray Deerskin Mechanics Gloves- X-Large- Deerskin- Unlined- Gray- Black (607-2970-XL)
- Condor Gloves & Hand Protection