Shop All Mechanics Gloves
Condor
Mechanics Gloves, S, Black, Spandex/Neoprene
Mfr # 42KZ54
Zoro # G3887549
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Black
- Palm Material Synthetic Leather
- Application General Purpose
- Palm Construction Single Layer and Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 42KZ54
- Zoro # G3887549
- UPC # 190735893999
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | General Purpose |
Palm Construction | Single Layer and Seamless |
Closure Type | Hook and Loop Fastener Wrist |
Finger Style | Half |
Thumb Style | Half |
Back Material | Spandex/Neoprene |
Cuff | Hook-and-Loop |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Glove Palm Material | Synthetic Leather |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, M (258097)
- WERNER Harness Belt - Medium/Large (M110003)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-1250-427)
- GASTEC Tube, Hydrogen Chloride, 0.2-40, PK10 (14L)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 11 (XL) (488C12)
- CONDOR Hi-Vis Mechanics Impact Gloves, S, Green, Polyester (488C54)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C68)
- CONDOR Mechanics Gloves, M, Black, Embossed Neoprene (42KZ95)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C61)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C70)
- Condor Mechanics Gloves