Shop All Mechanics Gloves
Condor
Mechanics Gloves, S, Black, Spandex/Neoprene
Mfr # 42KZ49
Zoro # G3961469
product price: $12.75
/pr
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Black
- Application General Purpose
- Palm Construction Reinforced Leather
- Back Material Spandex/Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 42KZ49
- Zoro # G3961469
- UPC # 190735896778
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Color | Black |
Application | General Purpose |
Palm Construction | Reinforced Leather |
Back Material | Spandex/Neoprene |
Palm Material | Synthetic Leather |
Cuff | Hook-and-Loop |
Closure Type | hook-and-loop |
Thumb Style | Full |
Finger Style | Full |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Glove Palm Material | Synthetic Leather |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDAU Scrub Pants, Blue, Unisex, M (7602BCPMED)
- 5S SUPPLIES Fire Exit - Keep Clear 24in Diameter Non Slip Floor Sign (FS-FIREEXIT-24)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD48611)
- TOUGH DUCK Fluorescent Green Polyester Parka size L (S42611)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C65)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C61)
- CONDOR Mechanics Gloves, S, High Visibility Yellow/Black, Spandex/Neoprene (42KZ89)
- CONDOR Hi-Vis Mechanics Gloves, XL, Yellow, Polyester (488C42)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- CONDOR Mechanics Gloves, S, Black, Spandex/Nylon (2XRR8)
- CONDOR Mechanics Gloves, L, Black, Polyester (493V14)
- Condor Mechanics Gloves