Shop All Mechanics Gloves
Condor
Mechanics Gloves, S, Black, Polyester
Mfr # 488C69
Zoro # G7344403
product price: $12.69
/pr
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 5 1/2 in
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C69
- Zoro # G7344403
- UPC # 781513645079
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 8 |
Glove Length | 5 1/2 in |
Size- Alpha | S |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Mirror Anti-Scratch (1FYZ5)
- HARLEY-DAVIDSON Harley Davidson HDMC-SUNG-HDS0615-GY0R-83F-65 65-15-125 mm Rectangle Sunglasses (HDMC-SUNG-HDS0615-GY0R-83F-65)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 070)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-YM)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C71)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C73)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C72)
- CONDOR Mechanics Gloves, 2XL, Blue, Polyester (488C18)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C64)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C60)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SFF-91-008)
- Condor Gloves & Hand Protection