Shop All Mechanics Gloves
Condor
Mechanics Gloves, S, Black, Polyester
Mfr # 488C29
Zoro # G7345228
product price: $10.95
/pr
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Shirred Slip-On
- Glove Length 8 1/2 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C29
- Zoro # G7345228
- UPC # 781513644676
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8 1/2 in |
Size- Alpha | S |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (800KA6-RED)
- SAFETY SECURITY PRODUCTS Indoor/Outdoor Polycarbonate Convex Circular Mirror, 36 Dia. (H214136PC)
- SAFE KEEPER Single Leg Lanyard, 6' (SL06-SK)
- GARAGEBOSS 5 gal Yellow Plastic Diesel Can Diesel (GB356)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C32)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C30)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- CONDOR Mechanics Gloves, M, Blue, Polyester (488C15)
- CONDOR Mechanics Gloves, XL, Black, Polyester (493V20)
- CONDOR Mechanics Gloves, XL, Blue, Polyester (488C17)
- AZUSA SAFETY Mechanics Gloves, 2XL, Black/Red (KX02B)
- Condor Gloves & Hand Protection