Shop All Mechanics Gloves
Condor
Mechanics Gloves, M, Black, Polyester
Mfr # 488C70
Zoro # G7343450
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 5 3/4 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 488C70
- Zoro # G7343450
- UPC # 781513645086
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 9 |
Glove Length | 5 3/4 in |
Size- Numeric | 9 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-012-024GY)
- LYLE Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1001-NA_7x10 (U1-1001-NA_7x10)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Supprt, Blk, L, PR (9012)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XS, 1 PR (2095-XXS (5))
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C72)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C73)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C69)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V13)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C29)
- CONDOR Mechanics Impact Gloves, 2XL, Black, Polyester (488C53)
- AZUSA SAFETY Mechanics Gloves, 2XL, Black/Red (KX01A)
- Condor Mechanics Gloves