Shop All Mechanics Gloves
Condor
Mechanics Gloves, L, Blue, Polyester
Mfr # 488C36
Zoro # G7347291
product price: $11.05
/pr
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Color Blue
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C36
- Zoro # G7347291
- UPC # 781513644744
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9 in |
Size- Numeric | 10 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Baseball Bump Cap Hi-Vis Lime Baseball Bumps Cap (HP50031)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x60", Yellow (9N12003X006008H)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140A)
- 3M SDR-9 WIRE MARKER TAPE REFILL ROLL (3M09378)
- CONDOR Mechanics Gloves, 2XL, Black/Blue, Spandex/Neoprene (42LA24)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- CONDOR Mechanics Gloves, 2XL, Black, Embossed Neoprene (42KZ98)
- CONDOR Mechanics Gloves, S, Black, Spandex/Neoprene (42LA05)
- CONDOR Mechanics Gloves, L, Black, Polyester (493V14)
- CONDOR Hi-Vis Mechanics Impact Gloves, S, Green, Polyester (488C54)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange/Yellow, Spandex, Neoprene (EXO-HZA-05-XL)
- Condor Mechanics Gloves