Shop All Mechanics Gloves
Condor
Mechanics Gloves, L, Black, Polyester
Mfr # 493V14
Zoro # G2147575
product price: $12.39
/pr
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 493V14
- Zoro # G2147575
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 9 in |
Description
Mechanics Gloves, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene Rubber, Standards CE, EN388:2016 3111X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT RODS Hard Hat Liner, Tube Style, Red (LK810-03)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Large (6311PA1-A)
- COSCO Letters, Numbers and Symbols, Adhesive, 3", Black, 64 Characters (098132)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White, Zipper (8119)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V13)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C46)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C20)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C29)
- CONDOR Mechanics Gloves, S, Blue, Polyester (488C14)
- CONDOR Mechanics Gloves, S, High Visibility Yellow/Black, Spandex/Neoprene (42KZ89)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, Small (MG402/S)
- Condor Gloves & Hand Protection