Shop All Mechanics Gloves
Condor
Mechanics Gloves, L, Black, Polyester
Mfr # 488C71
Zoro # G7345891
product price: $12.69
/pr
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 6 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C71
- Zoro # G7345891
- UPC # 781513645093
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 10 |
Glove Length | 6 in |
Size- Numeric | 10 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 1789, PK25 (ZRV41789)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH2X003000)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09815)
- SIGNMISSION OSHA Danger Decal, Falling Material, 18in X 12in Decal, 12" H, 18" W, Landscape, Falling Material (OS-DS-D-1218-L-19361)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C73)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C72)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C70)
- CONDOR Hi-Vis Mechanics Impact Gloves, M, Green, Polyester (488C55)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C41)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 10 (Large) (488C11)
- MILWAUKEE TOOL Work Gloves, XL, Black/Brown/Red (48-73-0023)
- Condor Mechanics Gloves