Shop All Mechanics Gloves
Condor
Mechanics Gloves, 2XL, Black/Blue, Spandex/Neoprene
Mfr # 42LA24
Zoro # G3961085
product price: $5.49
/pr
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Palm Material Synthetic Leather
- Application Professional Mechanics, Power Sports, Hand and Power Tool Use
- Palm Construction Single Layer and Seamless
- Back Material Spandex/Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 42LA24
- Zoro # G3961085
- UPC # 190735890660
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Mechanics Gloves |
Color | Black/Blue |
Palm Material | Synthetic Leather |
Application | Professional Mechanics, Power Sports, Hand and Power Tool Use |
Palm Construction | Single Layer and Seamless |
Back Material | Spandex/Neoprene |
Finger Style | Full |
Cuff | Open |
Thumb Style | Full |
Closure Type | Elastic |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Shop By | Closeouts |
Glove Palm Material | Synthetic Leather |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (96871L)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- SAFE HANDLER Professional Knee Pads High Density PP Cap, Black, PR (BLSH-MS-PP-KP-8BK)
- EDGE Latex Free Glove, 48126VP Loose, 10, PR (48-126VP)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C71)
- CONDOR Hi-Vis Mechanics Impact Gloves, L, Green, Polyester (488C56)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C20)
- CONDOR Mechanics Gloves, 2XL, Blue, Polyester (488C18)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C33)
- CONDOR Mechanics Gloves, M, Black, Spandex/Neoprene (42LA26)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-2XL)
- Condor Gloves & Hand Protection