Shop All Mechanics Gloves
Condor
Mechanics Gloves, 2XL, Black, Spandex/Neoprene
Mfr # 42LA04
Zoro # G3961259
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Black
- Palm Material Synthetic Leather
- Application Professional Mechanics, Power Sports, Hand and Power Tool Use, Shop, Home, Clean-Up, Yard Work
- Palm Construction Single Layer and Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 42LA04
- Zoro # G3961259
- UPC # 190735893975
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | Professional Mechanics, Power Sports, Hand and Power Tool Use, Shop, Home, Clean-Up, Yard Work |
Palm Construction | Single Layer and Seamless |
Back Material | Spandex/Neoprene |
Finger Style | Full |
Closure Type | Elastic |
Thumb Style | Full |
Cuff | Hook-and-Loop |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Shop By | Closeouts |
Glove Palm Material | Synthetic Leather |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107381729)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- MAGID Elastic Back Support Belt, XXL (BS9000-XXL)
- FIRST ALERT Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (MARINE1)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 9 (Medium) (488C10)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C67)
- CONDOR Mechanics Gloves, XL, Blue, Polyester (488C17)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C20)
- CONDOR Mechanics Gloves, XL, Black, Spandex/Neoprene (42KZ77)
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSMG-X91-010)
- Condor Gloves & Hand Protection