Shop All Mechanics Gloves
Condor
Mechanics Gloves, 2XL, Black, Spandex/Neoprene
Mfr # 42KZ63
Zoro # G3961441
product price: $6.09
/pr
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Bicast Leather
- Application Material Handling, Package Handling and Delivery, Automotive Repair, Glass, Metal and Ceramic Handling, Hand and Power Tool Use
- Palm Construction Single Layer and Seamless
- Back Material Spandex/Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 42KZ63
- Zoro # G3961441
- UPC # 190735890622
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Bicast Leather |
Application | Material Handling, Package Handling and Delivery, Automotive Repair, Glass, Metal and Ceramic Handling, Hand and Power Tool Use |
Palm Construction | Single Layer and Seamless |
Back Material | Spandex/Neoprene |
Thumb Style | Full |
Cuff | Hook-and-Loop |
Closure Type | hook-and-loop |
Finger Style | Full |
Minimum Temperature | Not Rated |
Shop By | Closeouts |
Glove Palm Material | Bicast Leather |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Bicast Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Knee Pads, Soft, Flat Cap, PR (122)
- TILLMAN 24X24 Waist Lth Apron (4124)
- FRED SILVER Convex Security Mirror (PLX-26)
- ALLEGRO INDUSTRIES Helmet, Universal, Green (NV2000HC)
- CONDOR Mechanics Gloves, S, Black, Spandex/Neoprene (42KZ59)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C60)
- CONDOR Mechanics Gloves, 2XL, Black/Blue, Spandex/Neoprene (42LA24)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C32)
- CONDOR Mechanics Gloves, L, Blue, Polyester (488C36)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 9 (Medium) (488C10)
- MCR SAFETY Impact Resistant Glove, S, Full Finger, PR (PD2909S)
- Condor Mechanics Gloves