Shop All Mechanics Gloves
Condor
Mechanics Gloves, 2XL, Black, Polyester
Mfr # 488C73
Zoro # G7344957
product price: $12.69
/pr
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 6 1/2 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C73
- Zoro # G7344957
- UPC # 781513645116
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 12 |
Glove Length | 6 1/2 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS566, FS8125 (FS139-DL-L/XL)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - XL, 100PK (66519)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479V18 (479V18)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011BL/10)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C69)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C70)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C71)
- CONDOR Mechanics Impact Gloves, M, Black, Polyester (488C50)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C68)
- CONDOR Mechanics Gloves, S, Black, Spandex/Nylon (2XRR8)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (BHG2-03-M)
- Condor Gloves & Hand Protection