Shop All Mechanics Gloves
Condor
Mechanics Gloves, 2XL, Black, Polyester
Mfr # 488C68
Zoro # G7344939
product price: $13.49
/pr
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C68
- Zoro # G7344939
- UPC # 781513645062
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 12 |
Glove Length | 9 in |
Size- Alpha | 2XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 2111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY ARS Series PVC Flashing. Retail Package. (2807)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-250-C-342-YL)
- C.H. HANSON Tape Flagging Pink 150' (17003)
- MCR SAFETY Coated Gloves, 12 PK (6810)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C67)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C65)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C64)
- CONDOR Mechanics Gloves, XL, Black, Polyester (493V20)
- CONDOR Mechanics Gloves, S, High Visibility Yellow/Black, Spandex/Neoprene (42KZ89)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C46)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SMG-91-012)
- Condor Mechanics Gloves