Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Marking Tape, Roll, 2In W, 108 ft.L, Green
Mfr # 6FXW4
Zoro # G2952853
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 108 ft.
- Material Vinyl
- Color Green
- Tape Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6FXW4
- Zoro # G2952853
- UPC # 00190735541302
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 108 ft. |
Roll Length | 108 ft |
Imperial Tape WxL | 2 in x 108 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 2 in, 108 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Slip On Closure, PR (INDI-RIG-04-L)
- ERGOMAT DuraStripe Half 90 Door Swing Sign, Black on Yellow, 34in x 34in (0656-UEN)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Red, 24 inch Height, 4 inch Width (15903-79)
- AZAR DISPLAYS 3.5"W x 4.5"H Angled Sign Holder, PK10 (112734)
- CONDOR Anti-Slip Cleat, 6 in x 2 ft., PK10 (GRAN13545)
- CONDOR Anti-Slip Tape, Black/Yellow, 6in x 60 ft. (GRAN5045)
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- CONDOR AntiSlip Tape, 60 ftLx2 "W, YLW, 46Grit, PK6 (GRAN15288)
- CONDOR Hazard Marking Tape, Roll, 2"W, 108 ft. L (6FXV5)
- CONDOR Anti-Slip Tape, Black, 60 ft. L, 46 Grit (GRAN5084)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (333BLA3-6)
- Condor Anti-slip tapes, Treads & Stair Nosings