Shop All Sign Post Accessories
Condor
Magnetic Strip, 8" W, 1" H, PK5, 487C76
Mfr # 487C76
Zoro # G6561779
product price: $17.19
/pk 5, $3.44/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Glove Board
- Height 1 in
- Width 8 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487C76
- Zoro # G6561779
- UPC # 846642066055
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 1 in |
Width | 8 in |
Compatible Sign Size | 12 in x 36 in |
Details
Item | Magnetic Strip |
Color | White |
For Use With | Glove Board |
Material | Vinyl |
Sign and Post Accessory Type | Magnetic Strip |
Accessory Type | Magnetic Strip |
Description
Magnetic Strip, Sign and Post Accessory Type Magnetic Strip, Compatible Sign Size 12 in x 36 in, White, Vinyl, Height 1 in, Width 8 in, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR142)
- TIMBERLAND PRO Size 13 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- PROPPER BDU Patrol Cap, 60C/40P, Navy, L (F550512405L)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY17)
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C89 (487C89)
- UPF UPF 106096 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (106096)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, STF18-RG/RU (STF18-RG/RU)
- MUTUAL INDUSTRIES 10, 36 In X 3/4 In Nail Stakes With Holes (7500-0-36)
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- TAPCO Portable Sign Base (373-00889)
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- Condor Sign Post Accessories