Shop All Sign Post Accessories
Condor
Magnetic Strip, 8" W, 1" H, PK20
Mfr # 487C77
Zoro # G6569311
product price: $74.29
/pk 20, $3.71/ea
$74.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Glove Board
- Height 1 in
- Width 8 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487C77
- Zoro # G6569311
- UPC # 846642066031
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 1 in |
Width | 8 in |
Compatible Sign Size | 12 in x 36 in |
Details
Item | Magnetic Strip |
Color | Yellow |
For Use With | Glove Board |
Material | Vinyl |
Sign and Post Accessory Type | Magnetic Strip |
Description
Magnetic Strip, Sign and Post Accessory Type Magnetic Strip, Compatible Sign Size 12 in x 36 in, Yellow, Vinyl, Height 1 in, Width 8 in, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 12 1/2 in Outside Diameter (UI50FS)
- BULLARD Carbofine Outlet Filter Cartridge for Free-Air® Pumps (10BS17101)
- BOGS FOOTWEAR Size 13 Men's Steel Rubber Boot, Black (69172-001 M 13)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401124)
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C89 (487C89)
- CONDOR Magnetic Strip, 8" W, 1" H, PK5, 487C76 (487C76)
- TAPCO Bolt Assembly, Anti-Vandal, PK50 (M2G-BTP)
- QUARTET Sign Stand, 59 In (7922)
- ZING Sign Base, 72 lb, Post/No Parking Sign (7449)
- MUTUAL INDUSTRIES Cone Sign, Left Arrow, PK2, 8 Inch Height, .5 inch Width (M17729-0-6)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Orange (35-801-1523-628)
- Condor Sign Post Accessories