Shop All Group Lock Box
Condor
Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 9 in x 3.5 in, Red
Mfr # 7820
Zoro # G5837890
original price:
$62.87
18% off
new price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Material Steel
- Maximum Number of Padlocks 13
- Overall Height 6 in
- Overall Width 9 in
- Overall Depth 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 7820
- Zoro # G5837890
- UPC # 00194484150044
- Country of Origin United States
- Category Group Lock Box
Dimensions
Overall Height | 6 in |
Overall Width | 9 in |
Overall Depth | 3.5 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Dimensions (H x W x D) | 6 in x 9 in 3.5 in |
Details
Item | Group Lockout Box |
Box Material | Steel |
Maximum Number of Padlocks | 13 |
Box Color | Red |
Wall Mounting | No |
Standards | OSHA 1910.147 |
Number of Key Hooks | 0 |
Door Material | Steel |
Legend | Lock Box Lock Out for Safety |
Includes | Lockable Clasp |
Handle Material | Plastic |
Portable | Yes |
Lockout Visibility | Yes |
Language | English |
Lockout Box Brand | CONDOR |
Door Opening Type | Hinged |
Number of Mounting Holes | 12 |
Description
Group Lockout Box, Box Color Red, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 5/16 in, Maximum Number of Padlocks 13, Number of Key Hooks 0, Overall Depth 3.5 in, Overall Height 6 in, Overall Width 9 in, Mounting Location Portable, Handle Material Plastic, Includes Lockable Clasp, Legend Lock Box Lock Out for Safety, Number of Mounting Holes 12, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS280-S/M)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait Off-Road Diesel, Portrait (OS-DS-D-710-V-2068)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Unbound (29062)
- PIG Latching Lid for Fluorescent Lamp, Red (DRM1129-RD)
- CONDOR Group Lockout Box, Yellow, 11" H (7389)
- BRADY Group Lockout Box, 7 Locks Max, Red (105714)
- BRADY Group Lockout Box, 9 in H, Red (175462)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Yellow (503YLW)
- STOPOUT Group Lockout Box, Red, 7-3/4" H (KCC620)
- MASTER LOCK Lockout Tagout Portable Group Lock Box, Steel, Hinged, 12 Padlocks, 6 in x 9.25 in x 3.75 in, Red (498A)
- ZING Group Lockout Tagout Box, Steel, Portable, 10 in W, Lock Box Accepts Up to 13 Padlocks, Red (7299R-UN)
- Condor Group Lock Box