Shop All Safety Tags & Identification
This Product is Discontinued
Condor
Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25, Withstand Pull Force: 50 lb (Discontinued)
Mfr # CNDR-51511-1
Zoro # G4016560
This Product is Discontinued
Key Features
- Legend Color Black
- Grommet Material Metal
- Write on Surface Yes
- Header Legend Color White
- Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # CNDR-51511-1
- Zoro # G4016560
- UPC # 00190735989210
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Hole Size | 3/8 in |
Width | 3 in |
Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, Grommet Material Metal, Header Background Color Black, Red, Header Text Color White, Hole Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.