Shop All Safety Tags & Identification
Condor
Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25, Header: Danger
Mfr # CNDR-51511-6
Zoro # G4016542
product price: $31.65
/pk 25, $1.27/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Ties Included 25
- Withstand Pull Force 50 lb
- Grommet Material Metal
- Legend Color Black
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # CNDR-51511-6
- Zoro # G4016542
- UPC # 00190735989203
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Hole Size | 3/8 in |
Width | 3 in |
Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, Grommet Material Metal, Header Background Color Black/Red, Header Text Color White, Hole Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Swivel Anchor 10K (swivel only) (A510003)
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- 3M Chin Strap for Premium Head Suspension S (S-958)
- KLEIN TOOLS Breakaway Lanyard for Safety Glasses (60177)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-7)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK25 (48RU14)
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4in.H, PK10 (48RU19)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8 in. Hole, PK100 (48RU09)
- CONDOR Group Lockout Box, 42 Padlocks, Red, 13in.H (48KV16)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25, Thickness: 0.098 in (CNDR-51511-2)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend Color: White (TDF502VPE)
- Condor Safety Tags & Identification