Shop All Safety Tags & Identification
Condor
Lockout Tag, 3-1/4 in.Wx5-3/4in.H, PK100
Mfr # 48RU21
Zoro # G3779889
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Material Plastic
- Write on Surface Yes
- Height 5 3/4 in
- Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48RU21
- Zoro # G3779889
- UPC # 190735096819
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Cable Tie, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/4 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Plastic, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White, Hole Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell North 7506R95 Filter Pad, R95, White, PK10 (7506R95)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00015)
- ANSELL HyFlex® Yellow Cut Resistant Sleeve, 24 gage (70-128)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK100 (48RU15)
- CONDOR Lockout Tag, 3-1/4 in. W, PK25 (48RU08)
- CONDOR Lockout Tag, Danger, Locked Out Device, Plastic, Write-On Surface, Nylon Ties, English, 25 Per Pack (48RU17)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25, Header: Danger (CNDR-51511-6)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-3)
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4 in. H, PK100 (48RU18)
- INCOM Fuel Tags, JET A1 Fuel Tag 256 dia, 250PK (FT128)
- Condor Safety Tags & Identification