Shop All Lockout Safety Kits
Condor
Lockout Station, Black/Yellow, 14" H
Mfr # 437R73
Zoro # G4434731
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 1 in Aluminum Hasp, (1) 1 1/2 in Aluminum Hasp, (1) 5-Lock Padlock Board (50989), (1) Tag Do Not Operate, (5) Key Retaining Steel Padlocks Red KD
- Filled/Unfilled Filled
- For Lockout Type General
- Number of Components 33
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 437R73
- Zoro # G4434731
- Country of Origin Germany
- Category Lockout Safety Kits
Dimensions
Dimensions (H x W) | 14 in x 14 in |
Overall Depth | 14 in |
Overall Height | 14 in |
Overall Width | 14 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 33, Number of Padlocks Included 5, Number of Tags Included 1, Visibility Inside Clear Door/Window, For Lockout Type General, Language English, Mount Type Wall Mount, Background Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 140)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR, Color: Black (SWTACSL/L)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-8)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 3 In Character Height, 28 Ga Brass, 10327 (10327)
- CONDOR Portable Lockout Kit, Gray, 7-1/2" H (437R69)
- CONDOR Lockout Station, Yellow, 16" H (437R82)
- CONDOR Portable Lockout Kit, Gray, 5" H (437R65)
- CONDOR Portable Lockout Kit, Red, 3" H (437R67)
- CONDOR Lockout Station, Black/Yellow, 16" H (437R81)
- CONDOR Lockout Station, Yellow, 18-3/8" H (437R76)
- BRADY Steering Wheel Safety Cover 12 in CAUTION DO NOT MOVE OR START EQUIPMENT (151874)
- Condor Lockout Safety Kits