Shop All Machine Signs
Condor
Lockout Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish
Mfr # 485X20
Zoro # G6261740
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Lock Out Equipment Before Entering/Bloquear El Equipo Antes De Entrar
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 485X20
- Zoro # G6261740
- UPC # 00194484281342
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Lockout Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Lock Out Equipment Before Entering/Bloquear El Equipo Antes De Entrar, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension, Navy Blue (V410-B03)
- LYLE Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0760-NP_10x14 (LCU4-0760-NP_10x14)
- KENT SAFETY Life Vest, Elite Dual-Sized, S/M (150200-200-030-23)
- PIONEER Tricot Safety Vest, Green, 5XL, 2 Stripe (V1025160U-5XL)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475C10 (475C10)
- CONDOR Safety Sign, 4 in Height, 6 in Width, Magnetic Vinyl, Horizontal Rectangle, English (469L44)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475D58 (475D58)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T67 (478T67)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 469L87 (469L87)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English (478L37)
- NMC Do Not Operate Equipment, Bilingual (SPLOTAG11)
- Condor Signs