Shop All Machine Signs
Condor
Lockout Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, Spanish
Mfr # 485X18
Zoro # G6295663
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Lock Out Equipment Before Entering/Bloquear El Equipo Antes De Entrar
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 485X18
- Zoro # G6295663
- UPC # 00194484281328
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Lockout Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Lock Out Equipment Before Entering/Bloquear El Equipo Antes De Entrar, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Face Pc Respirator, 6200, M (51131-07025)
- SEACHOICE Letter And Number Kit (77121)
- ZORO SELECT Tag, Al, Silver, 1" H x 1" W, Square, PK100 (41421)
- BOSS Drvr Gloves Deer Skin Xl (4085J)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D08 (475D08)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478U13 (478U13)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475D02 (475D02)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478L13 (478L13)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475C10 (475C10)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Magnetic Vinyl, Vertical Rectangle, English (478P06)
- NMC Caution Overhead Equipment Sign (C573RB)
- Condor Machine Signs