Shop All Lockout Hasps
Condor
Locking Cylinder Cap, Yellow, Steel
Mfr # 437R37
Zoro # G3919857
original price:
$158.47
9% off
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neck Ring Diameter 3 1/2 in
- Cylinder Lockout Pressure Type Low
- Size 9-31/32 x 3-55/64 in
- Thread Size 11 UNF
- OSHA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 437R37
- Zoro # G3919857
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Neck Ring Diameter | 3 1/2 in |
Size | 9-31/32 x 3-55/64 in |
Thread Size | 11 UNF |
Overall Width | 3.86 in |
For Neck Ring Diameter | 3 1/2 in |
Overall Height | 9.97 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Details
Cylinder Lockout Pressure Type | Low |
OSHA Compliant | Yes |
Item | Locking Cylinder Cap |
Max. Number of Padlocks | 1 |
Includes | (1) Brass Padlock, (1) Lockout Device, (3) Keys |
Standards | OSHA 1910.147 |
Material | Steel |
Maximum Number of Padlocks | 1 |
Lockout Material | Steel |
Lockout Type | Gas Cylinder Transport Lockout Devices |
For Pressure Type | Low |
For Thread Type | 11 UNF |
Lockout Color | Yellow |
Description
Locking Cylinder Cap, For Maximum Padlock Shackle Diameter 1/4 in, For Neck Ring Diameter 3 1/2 in, For Pressure Type Low, For Thread Type 11 UNF, Lockout Material Steel, Maximum Number of Padlocks 1, Includes (1) Brass Padlock, (1) Lockout Device, (3) Keys, Lockout Color Yellow, Overall Height 9.97 in, Overall Width 3.86 in, Standards OSHA 1910.147
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4in.H, PK10 (48RU19)
- WECARE Safety Work Gloves PU Coated, Superior Grip Extra Large, 3-Pair, Orange, 3PK (WMN100227)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Grey, Spandex, Neoprene (EXO-MWR-05-XL)
- CONDOR Lockout Hasp, Standard Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7619)
- CONDOR Lockout Hasp, Standard Hasp, 1 in Opening Size, Max Number of Padlocks - 6, Steel, Red (437R58)
- CONDOR Locking Hasp, Aluminum, 4-1/2" H (437R55)
- CONDOR Pneumatic Lockout, Red, 1 Padlock (48KV19)
- CONDOR Locking Cylinder Cap, Yellow, Steel (437R35)
- CONDOR Plug Lockout, Red, Plastic, 1 Padlock (48KV17)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139795)
- Condor Lockout Tagout