Shop All Lockout Hasps
Condor
Locking Cylinder Cap, Yellow, Steel
Mfr # 437R36
Zoro # G3919863
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neck Ring Diameter 3 1/4 in
- Cylinder Lockout Pressure Type High
- Size 9-31/32 x 3-55/64 in
- Thread Size 11 UNC
- OSHA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 437R36
- Zoro # G3919863
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Neck Ring Diameter | 3 1/4 in |
Size | 9-31/32 x 3-55/64 in |
Thread Size | 11 UNC |
Overall Height | 9.97 in |
For Neck Ring Diameter | 3 1/4 in |
Overall Width | 3.86 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Details
Cylinder Lockout Pressure Type | High |
OSHA Compliant | Yes |
Max. Number of Padlocks | 1 |
Item | Locking Cylinder Cap |
Includes | (1) Brass Padlock, (1) Lockout Device, (3) Keys |
Material | Steel |
Standards | OSHA 1910.147 |
Lockout Color | Yellow |
For Thread Type | 11 UNC |
Lockout Material | Steel |
Lockout Type | Gas Cylinder Transport Lockout Devices |
Maximum Number of Padlocks | 1 |
For Pressure Type | High |
Description
Locking Cylinder Cap, For Maximum Padlock Shackle Diameter 1/4 in, For Neck Ring Diameter 3 1/4 in, For Pressure Type High, For Thread Type 11 UNC, Lockout Material Steel, Maximum Number of Padlocks 1, Includes (1) Brass Padlock, (1) Lockout Device, (3) Keys, Lockout Color Yellow, Overall Height 9.97 in, Overall Width 3.86 in, Standards OSHA 1910.147
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Mat Ramp, Black, 2 ft. W x 2 ft. L (597F0050BL)
- ACCUFORM BILINGUAL OSHA DANGER SAFETY SIGN LEAD (SBMCAW188XT)
- BRADY NFPA Sign, 5in. H x 5in. W, PK5 (52177)
- CORTECH Pants, Inmate Uniforms, Navy, 38 to 42 In (CNY1238)
- CONDOR Lockout Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7545)
- CONDOR Locking Cylinder Cap, Yellow, Steel (437R35)
- CONDOR Lockout Hasp, Standard Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7619)
- CONDOR Pneumatic Lockout, Red, 1 Padlock (48KV19)
- CONDOR Lockout Hasp, Snap-On, 6 Lock, Red (7546)
- CONDOR Blockout Wall Switch Cvr, Red, 2 Padlocks (48KV18)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in Dia. (45MZ89)
- Condor Lockout Hasps