Condor

Life Jacket, XL, Col. Orange (Discontinued)


This Product is Discontinued
Shop for all Life Vests

Key Features

  • Color Orange
  • Size Xl
  • Flotation Material Foam
  • PFD Style Commercial Life Jacket
  • Outer Material Nylon
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Condor
  • MFR # 45MP87
  • Zoro # G3111486
  • UPC #
    190735093047
  • Country of Origin China
  • Category Life Vests

Dimensions

Size Xl
Fits Chest Size 44 in to 48 in
Length 18 in
Size - Maximum XL
Overall Length 18 in
Chest Size - Maximum 48 in
Chest Size - Minimum 44 in

Description

Life Jacket, USCG Performance Level Not Applicable, Overall Length 18 in, Buoyant Material Foam, Standards UL, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum XL, Size - Minimum Not Applicable, SOLAS Compliance SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 48 in, User Weight - Maximum 90 lb, Chest Size - Minimum 44 in, Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products