Shop All Life Vests
This Product is Discontinued
Condor
Life Jacket, S/M, Col. Orange (Discontinued)
Mfr # 45MP80
Zoro # G3111556
This Product is Discontinued
Key Features
- Color Orange
- Size S/M
- Flotation Material Foam
- PFD Style Commercial Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45MP80
- Zoro # G3111556
- UPC # 190735092972
- Country of Origin China
- Category Life Vests
Dimensions
Size | S/M |
Fits Chest Size | 32 in to 40 in |
Length | 18 in |
Chest Size - Maximum | 40 in |
Overall Length | 18 in |
Chest Size - Minimum | 32 in |
Size - Maximum | M |
Size - Minimum | S |
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 18 in, Buoyant Material Foam, Overall Width Not Applicable, Standards UL, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum M, Size - Minimum S, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 40 in, User Weight - Maximum 90 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.