Condor

Life Jacket, L/XL, Col. Orange (Discontinued)


This Product is Discontinued
Shop for all Life Vests

Key Features

  • Color Orange
  • Size L/XL
  • Flotation Material Foam
  • PFD Style Commercial Life Jacket
  • Outer Material Nylon
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Condor
  • MFR # 45MP81
  • Zoro # G3111547
  • UPC #
    190735092989
  • Country of Origin China
  • Category Life Vests

Dimensions

Size L/XL
Fits Chest Size 40 in to 52 in
Length 18 in

Details

Item Life Jacket
Color Orange
Flotation Material Foam
PFD Style Commercial Life Jacket
Outer Material Nylon
Standards UL, USCG
Vest Closure Type Buckle, Zipper
Buoyancy 15 1/2 lb
Closure Type Zipper and Buckle
Material Nylon
Features (2) Adjustable Straps, Large Arm Holes, Dual Chest Pockets
USCG Type III

Description

Life Jacket, Standards UL, USCG, Color Orange, Buoyancy 15 1/2 lb, USCG Type III, Features (2) Adjustable Straps, Large Arm Holes, Dual Chest Pockets, Outer Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products