Shop All Life Vests
This Product is Discontinued
Condor
Life Jacket, Adult Univ Size, Blue (Discontinued)
Mfr # 45MP74
Zoro # G3111617
This Product is Discontinued
Key Features
- Color Blue
- Size Adult Universal
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45MP74
- Zoro # G3111617
- UPC # 190735092910
- Country of Origin China
- Category Life Vests
Dimensions
Size | Adult Universal |
Fits Chest Size | 30 in to 52 in |
Length | 18 in |
Details
Item | Life Jacket |
Color | Blue |
Flotation Material | Foam |
PFD Style | Standard Life Jacket |
Outer Material | Nylon |
Standards | UL, USCG |
Vest Closure Type | Belt, Buckle |
Buoyancy | 15 1/2 lb |
Features | Light Weight, Durable Flotation Foam, Adjustable Buckle |
USCG Type | III |
Material | Nylon |
Closure Type | Belt and Buckle |
Description
Life Jacket, Standards UL, USCG, Color Blue, Buoyancy 15 1/2 lb, USCG Type III, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.