Shop All Life Vests
This Product is Discontinued
Condor
Life Jacket, 2XL/4XL, Col. Orange (Discontinued)
Mfr # 45MP82
Zoro # G3111538
This Product is Discontinued
Key Features
- Color Orange
- Size 2XL/4XL
- Flotation Material Foam
- PFD Style Commercial Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45MP82
- Zoro # G3111538
- UPC # 190735092996
- Country of Origin China
- Category Life Vests
Dimensions
Size | 2XL/4XL |
Fits Chest Size | 50 in to 60 in |
Length | 18 in |
Chest Size - Minimum | 50 in |
Size - Minimum | 2XL |
Size - Maximum | 4XL |
Chest Size - Maximum | 60 in |
Overall Length | 18 in |
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 18 in, Buoyant Material Foam, Standards UL, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 4XL, Size - Minimum 2XL, SOLAS Compliance SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 60 in, User Weight - Maximum 90 lb, Chest Size - Minimum 50 in, Closure Buckle, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.