Shop All Life Vests
This Product is Discontinued
Condor
Life Jacket, 2XL, Col. Orange (Discontinued)
Mfr # 45MP94
Zoro # G3111416
This Product is Discontinued
Key Features
- Color Orange
- Size 2XL
- Flotation Material Foam
- PFD Style Commercial Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 45MP94
- Zoro # G3111416
- UPC # 190735093115
- Country of Origin China
- Category Life Vests
Dimensions
Size | 2XL |
Fits Chest Size | 48 in to 52 in |
Length | 18 in |
Details
Item | Life Jacket |
Color | Orange |
Flotation Material | Foam |
PFD Style | Commercial Life Jacket |
Outer Material | Nylon |
Standards | UL, USCG |
Vest Closure Type | Zipper |
Buoyancy | 15 1/2 lb |
Closure Type | zipper |
Material | Nylon |
Features | Mesh Shoulder, Dual Cargo Pockets, Reflective Material on Front and Back |
USCG Type | III |
Description
Life Jacket, Standards UL, USCG, Color Orange, Buoyancy 15 1/2 lb, USCG Type III, Features Mesh Shoulder, Dual Cargo Pockets, Reflective Material on Front and Back, Outer Material Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.