Shop All Leather Palm Gloves
Condor
Leather Palm Gloves, Sz S, Black/Brown, PR
Mfr # 488C84
Zoro # G7342848
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Color Black/Brown
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Goatskin/Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 488C84
- Zoro # G7342848
- UPC # 781513645222
- Country of Origin Viet Nam
- Category Leather Palm Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8 in |
Size- Alpha | S |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 2131X, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT (MFXG419VS)
- LYLE No Parking Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (R8-3-12HA)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Large, REG (105784-BLMLREG)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Red PK (AVE5066)
- CONDOR Leather Gloves, XL, PR (1VT34)
- CONDOR Leather Gloves, Gauntlet Cuff, S, PR (2MDC4)
- CONDOR Leather Gloves, Gauntlet, XL, PR (2MDD1)
- CONDOR Leather Gloves, Patch Palm, 2XL, PR (2MDA9)
- CONDOR Leather Gloves, S, PR (4NHC7)
- CONDOR Leather Gloves, Suede Cowhide, Yellow, L, PR (48WU51)
- MCR SAFETY Leather Palm Full Palm Denim Cuff, PK12 (1220D)
- Condor Gloves & Hand Protection