Shop All Leather Palm Gloves
This Product is Discontinued
Condor
Leather Palm Gloves, Sz L, Black/Brown, PR (Discontinued)
Mfr # 488C86
Zoro # G7343198
This Product is Discontinued
Key Features
- Glove Size 10
- Color Black
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C86
- Zoro # G7343198
- UPC # 781513645246
- Country of Origin Viet Nam
- Category Leather Palm Gloves
Dimensions
Glove Size | 10 |
Glove Length | 8 1/2 in |
Size- Alpha | L |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 2131X, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.