Shop All Leather Palm Gloves
Condor
Leather Palm Gloves, Pig Grain, Tan, L, PR
Mfr # 4TJZ1
Zoro # G0059787
original price:
$11.55
50% off
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Brown/Blue
- Thumb Style Wing
- Glove Liner Material Cotton/Polyester
- Glove Materials Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4TJZ1
- Zoro # G0059787
- UPC # 190735101803
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , ELECTRICAL PANEL KEEP CLEAR (IN-40-704I)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH2X0025NF)
- LABELMASTER GHS Health Hazard Lbl, 4x4in, Polypro, PK50 (GHIS0095)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- CONDOR Leather Palm Gloves, Pig Grain, Tan, XL, PR (4TJZ2)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, M, PR (4AJ82)
- CONDOR Leather Gloves, Gauntlet Cuff, L, PR (5AD08)
- CONDOR Leather Gloves, Goatskin, Blue/White, M, PR (6JG06)
- CONDOR Leather Gloves, S, Gray/Blue, PR (20GY98)
- CONDOR Leather Gloves, Suede Cowhide, XL, PR (48WU52)
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, XL, PR (1400XL)
- Condor Leather Palm Gloves