Shop All Leather Palm Gloves
Condor
Leather Palm Gloves, Hi-Vis Orange, S, PR
Mfr # 4NHE1
Zoro # G0060243
original price:
$6.88
63% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Application Construction, Warehousing, Road Crew, Traffic Safety
- Glove Leather Grade A
- Insulated No
- Standards ANSI/ISEA 107-2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4NHE1
- Zoro # G0060243
- UPC # 190735099407
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 107-2004, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338XL)
- HUBBELL LIGHTING Hubbell LED Combo Exit/Emergency Unit w/ Remote Capacity, Red Letters, White, Ni-Cad Battery (CCRRC)
- CORDOVA Driver Glove, Cowhide, SplitGrain, XXL, PK12 (8261XXL)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, L, PR (4NHE3)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, M, PR (4NHE2)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, XL, PR (4NHE4)
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, L, PR (4NHF6)
- CONDOR Leather Gloves, Red Striped, XL, PR (2MDC2)
- CONDOR Gloves, Hi-Vis Lime, M, Wtrpf Thermal, PR (48WU25)
- Condor Leather Palm Gloves