Shop All Leather Palm Gloves
Condor
Leather Palm Gloves, Hi-Vis Lime, XL, PR
Mfr # 4NHF3
Zoro # G0060986
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Thumb Style Wing
- Glove Liner Material Thinsulate
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4NHF3
- Zoro # G0060986
- UPC # 190735099513
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Knit, Glove Liner Material Thinsulate, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Public Sign, Shelter In Place, 10in X 7in Peel And Stick Wall Graphic, 7" W, 10" L, Shelter In Place (OS-NS-RD-710-25544)
- SP SCIENCEWARE Gloves, 13 in, PR 1, PR (H13201-0000)
- ALLEGRO INDUSTRIES Respirator, Universal, 5 Point (9902)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- CONDOR Leather Gloves, Safety Cuff, S, PR (5AJ44)
- CONDOR Leather Gloves, Single Palm, L, PR (2MDA6)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, M, PR (4AJ82)
- CONDOR Leather Gloves, Grained Pigskin, L, PR (5T926)
- CONDOR Gloves, 2XL, Gold/Orange, Thinsulate, PR (48WU03)
- CONDOR Leather Gloves, Single Palm, 2XL, PR (2MDA8)
- TILLMAN Synthetic Leather Performance Gloves, PR (1460S)
- Condor Leather Palm Gloves