Shop All Leather Palm Gloves
Condor
Leather Gloves, XL, Gray/Blue, PR
Mfr # 20GY99
Zoro # G8548111
product price: $3.89
/pr
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Blue
- Thumb Style Wing
- Glove Liner Material Cotton
- Glove Materials Cotton, Polyester
- Leather Grade B/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 20GY99
- Zoro # G8548111
- UPC # 190735893371
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Leather Glove Style Work, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- HONEYWELL UVEX SPECS, BLK FRAME 5.0 LENS (S1112)
- ZORO SELECT Reflective Driveway Marker, Amber, PK12 (DMD80048A)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Please Place Dirty Dishes Here Sign, Landscape (OS-NS-A-1824-L-17552)
- CONDOR Leather Gloves, S, Gray/Blue, PR (20GY98)
- CONDOR Leather Gloves, L, Gray/Blue, PR (20GZ01)
- CONDOR Leather Gloves, Suede Cowhide, XL, PR (48WU52)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, L, PR (4NHE3)
- CONDOR Leather Gloves, Cowhide, XL, PR (1GD12)
- CONDOR Leather Gloves, M, Beige/Blue, PR (20GZ10)
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- Condor Leather Palm Gloves