Shop All Leather Palm Gloves
Condor
Leather Gloves, Suede Cowhide, Yellow, M, PR
Mfr # 48WU50
Zoro # G6423536
product price: $5.69
/pr
$5.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Thumb Style Wing
- Glove Materials Spandex ®
- Leather Grade A/B
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48WU50
- Zoro # G6423536
- UPC # 190735939963
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Item | Leather Gloves |
Color | Brown |
Thumb Style | Wing |
Glove Materials | Spandex ® |
Leather Grade | A/B |
Cuff Style | Slip-On |
Glove Cut | Gunn |
Insulated | No |
Glove Leather Grade | A, B |
Stitching Material | Polyester |
Leather Palm Process | Tanned |
Application | Mechanical Work |
Sold As | Pair |
Glove Hand Style | Left and Right |
Palm Material | Suede Cowhide |
Minimum Temperature | Not Rated |
Stitching Type | Standard |
Lining Material | Unlined |
Palm Style | Suede |
Shop By | Closeouts |
Description
Leather Gloves, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Materials System Labels, Pk5, Width: 15" (HMS15P)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 15-13/16inW (GB-003)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (B224SST)
- CONDOR Leather Gloves, Suede Cowhide, Yellow, S, PR (48WU49)
- CONDOR Leather Gloves, Suede Cowhide, XL, PR (48WU52)
- CONDOR Leather Gloves, Suede Cowhide, Yellow, L, PR (48WU51)
- CONDOR Leather Palm Gloves, Sz S, Black/Brown, PR (488C84)
- CONDOR Leather Gloves, Sfty Cuff, Blue/Tan, XL, PR (3AT34)
- CONDOR Gloves, XL, Gold/Orange, Thinsulate, PR (48WU02)
- WELLS LAMONT Wells Lamont 1201M Hydrahyde Cowhide Leather Work Glove Medium (7392079)
- Condor Gloves & Hand Protection