Shop All Leather Palm Gloves
Condor
Leather Gloves, Suede Cowhide, 2XL, PR
Mfr # 48WU53
Zoro # G6621907
product price: $5.69
/pr
$5.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Thumb Style Wing
- Glove Materials Spandex ®
- Leather Grade A/B
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48WU53
- Zoro # G6621907
- UPC # 190735939970
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Details
Item | Leather Gloves |
Color | Brown |
Thumb Style | Wing |
Glove Materials | Spandex ® |
Leather Grade | A/B |
Cuff Style | Slip-On |
Glove Cut | Gunn |
Stitching Material | Polyester |
Application | Mechanical Work |
Glove Leather Grade | A, B |
Sold As | Pair |
Leather Palm Process | Tanned |
Insulated | No |
Glove Hand Style | Left and Right |
Palm Material | Suede Cowhide |
Minimum Temperature | Not Rated |
Stitching Type | Standard |
Lining Material | Unlined |
Palm Style | Suede |
Shop By | Closeouts |
Description
Leather Gloves, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Black and Yellow Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-BY-50-BX)
- GUARDIAN EQUIPMENT Ridgeit Anchor 22 (00515)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153686)
- NATIONAL MARKER CO Printed Barricade Tape - Danger Asbestos Hazard (PT30)
- CONDOR Leather Gloves, Suede Cowhide, Yellow, L, PR (48WU51)
- CONDOR Leather Gloves, Suede Cowhide, XL, PR (48WU52)
- CONDOR Leather Gloves, Suede Cowhide, Yellow, M, PR (48WU50)
- CONDOR Leather Gloves, Goatskin, Blue/White, S, PR (2MDD9)
- CONDOR Leather Gloves, Knit Wrist, S, PR (5AJ35)
- CONDOR Leather Gloves, Gaunlet Cuff, XL, PR (2MDC1)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- Condor Leather Palm Gloves