Shop All Leather Palm Gloves
Condor
Leather Gloves, Split/Double, L, PR
Mfr # 2AH54
Zoro # G0054424
product price: $5.65
/pr
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Thumb Style Wing
- Glove Liner Material Cotton/Polyester
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2AH54
- Zoro # G0054424
- UPC # 190735057957
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Do Not Leave Door Open Or Unlocked, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-1152)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-4XL)
- NMC Danger Automatic Equipment May Start At, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D401PB)
- MACURCO Gas Detection Control Panel, 2-4/5 in H (PS-24)
- CONDOR Leather Palm Work Gloves, Cowhide, Premium Grade, Wing Thumb, Safety Cuff, Size 10 (XL), 1 Pair (2MDD6)
- CONDOR Gloves, Hi-Vis Lime, XL, Knit Wrist, PR (48WU22)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, M, PR (4AJ82)
- CONDOR Leather Gloves, Single Palm, XL, PR (2MDA7)
- CONDOR Leather Gloves, Sfty Cuff, Blue/Tan, 2XL, PR (2MDE2)
- CONDOR Leather Palm Gloves, Pig Grain, Tan, L, PR (4TJZ1)
- KLEIN TOOLS Cowhide Leather Gloves, X-Large (60605)
- Condor Leather Palm Gloves