Shop All Leather Palm Gloves
Condor
Leather Gloves, Single Palm, XS, PR
Mfr # 2MDA4
Zoro # G0054065
product price: $4.39
/pr
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton/Polyester
- Glove Materials Cowhide
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2MDA4
- Zoro # G0054065
- UPC # 190735059753
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XS |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 240B:C, Dry Chemical, 150 lb (150RB)
- MSA SAFETY Visor, Green, Polycarbonate (10118480)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, Banox FR3-Cott/Flc (6862)
- CONDOR Leather Gloves, Single Palm, S, PR (2MDA5)
- CONDOR Leather Gloves, Single Palm, 2XL, PR (2MDA8)
- CONDOR Leather Gloves, Single Palm, L, PR (2MDA6)
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- CONDOR Leather Palm Work Gloves, Cowhide, Premium Grade, Wing Thumb, Safety Cuff, Size 10 (XL), 1 Pair (2MDD6)
- CONDOR Leather Palm Gloves, Cow Split, Gray, S, PR (4TJU3)
- KINCO Golden Full Suede Cowhide Glove for Youth (KI571987)
- Condor Gloves & Hand Protection