Shop All Leather Palm Gloves
Condor
Leather Gloves, Safety Cuff, XL, PR
Mfr # 2MDD2
Zoro # G0054363
product price: $5.99
/pr
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton/Polyester
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2MDD2
- Zoro # G0054363
- UPC # 190735059913
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, X-Large (MG201/XL)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black/Black (103-11)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3848YB)
- BAREBONES LIVING Wiregate Carabiner Small 3pc - Copper, 3.5 Length, Copper, 3 PK (STC-623)
- CONDOR Leather Gloves, Safety Cuff, L, PR (6AC96)
- CONDOR Leather Gloves, Safety Cuff, S, PR (5AJ44)
- CONDOR Gloves, XL, Gold/Orange, Thinsulate, PR (48WU02)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, M, PR (4NHF5)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, XL, PR (4NHF7)
- CONDOR Leather Gloves, L, Gray/Red, PR (20GZ02)
- MCR SAFETY Side Leather Palm Sewn W Kevlar Xl, PK12 (16010XL)
- Condor Gloves & Hand Protection